This product requires certification to purchase.

4-1/2 x 1/8 in. Grinding Wheel

You last purchased this on
 
DEWALT

4-1/2 x 1/8 in. Grinding Wheel

  • Fast #
  • Part #DDWA8906
  • Item #7312522
  • Manufacturer Part #DWA8906
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

4-1/2 x 1/8 in. Grinding Wheel

  • Fast #
  • Part #DDWA8906
  • Item #7312522
  • Manufacturer Part #DWA8906
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 5000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • With high grain concentration for aggressive grinding and smooth-running wheel
  • Type 27 XP ceramic metal grinding wheel
  • Premium zirconia grain for extended wheel life and aggressive material removal
  • 3 Full sheets of fiberglass for extreme durability and added safety
  • Grit Type SG24N Ceramic Aluminum Oxide
  • Requires Certification

Documents


Specifications

Application:
Stainless Steel
Arbor Hole Size:
7/8 in
Color Finish Name:
Yellow, Black
Diameter:
4-1/2 in
Grit Size:
24 µm
Grit Type:
Medium
Height:
1/2 in
Length:
4-1/2 in
Material:
Ceramic Aluminum Oxide
Product Type:
Grinding Wheel
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
13300
Thickness:
1/8 in
Weight:
0.12 lb