This product requires certification to purchase.

4 in Jab Saw

You last purchased this on
 
DEWALT

4 in Jab Saw

  • Fast #
  • Part #DDWHT20123
  • Item #4304976
  • Manufacturer Part #DWHT20123
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

4 in Jab Saw

  • Fast #
  • Part #DDWHT20123
  • Item #4304976
  • Manufacturer Part #DWHT20123
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 936
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2-in-1 design for convenience, cut drywall and plane edges with 1 tool
  • Jab saw with triple ground teeth for fast cutting
  • Stainless steel rasp for material removal
  • Locking mechanism locks blade in open and close positions
  • Compact storage, both blades folds into handle
  • Ergonomic handle, bi-material handle for extra comfort
  • Requires Certification

Specifications

Blade Length (in):
4 in
Blade Material:
Stainless Steel
Color Finish Name:
Black, Yellow
Handle Length (in):
6-1/2 in
Handle Material:
Rubber
Length:
10-1/2 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Saw Type:
Jab
Teeth Per Inch:
8
Weight:
0.49 lb