This product requires certification to purchase.

4 in. Deburring Wire Wheel

You last purchased this on
 
DEWALT

4 in. Deburring Wire Wheel

  • Fast #
  • Part #DDW49204B
  • Item #4629722
  • Manufacturer Part #DW49204B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

4 in. Deburring Wire Wheel

  • Fast #
  • Part #DDW49204B
  • Item #4629722
  • Manufacturer Part #DW49204B
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 3402
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High tensile, heat treated carbon or stainless steel wire provides long lasting aggressive brushing action
  • Internal holding plate construction provides reduced knot movement and increased control and brush life
  • Manufactured by DEWALT
  • Bulk
  • Requires Certification

Specifications

Application:
Deburring
Arbor Hole Size:
5/8 in -11 in
Diameter:
4 in
Height:
71/100 in
Length:
3-469/500 in
Material:
Stainless Steel
Product Type:
Wire Wheel
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
20000
Thickness:
0.020 in
Weight:
0.48 lb