This product requires certification to purchase.

4 in. Ferrous Metal Wire Wheel

You last purchased this on
 
DEWALT

4 in. Ferrous Metal Wire Wheel

Brand image
You last purchased this on
 
DEWALT

4 in. Ferrous Metal Wire Wheel

  • Fast #
  • Part #DDW4925B
  • Item #4628309
  • Manufacturer Part #DW4925B
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High tensile, heat treated carbon steel wire provides long lasting aggressive brushing action
  • Internal holding plate construction provides reduced knot movement and increased control and brush life
  • 0.02 in wire diameter
  • 11 TPI
  • High performance
  • Requires Certification

Documents


Specifications

Application:
Ferrous Metal
Arbor Hole Size:
5/8 in - 11 in
Color Finish Name:
Yellow
Diameter:
4 in
Height:
71/100 in
Length:
3-469/500 in
Material:
Carbon Steel
Product Type:
Wire Wheel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
RPM:
20000
Weight:
0.48 lb



Call for Pricing
Call for Pricing