This product requires certification to purchase.

4 in. Long Hole Saw Pilot

You last purchased this on
 
DEWALT

4 in. Long Hole Saw Pilot

  • Fast #
  • Part #DDW1808
  • Item #1581776
  • Manufacturer Part #DW1808
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

4 in. Long Hole Saw Pilot

  • Fast #
  • Part #DDW1808
  • Item #1581776
  • Manufacturer Part #DW1808
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 500
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • DW1803 and DW1805 offer spring-loaded collar that automatically engages drive pins to prevent hole saws from locking to the mandrel
  • All quick change mandrels feature double set screws with a recessed combination head for quick and easy centering bit changes
  • All quick change mandrels utilize hardened steel construction and have been tested through 15,000+ cycles to deliver jobsite durability
  • DEWALT® offers a full range of standard and quick change mandrels for versatility in a wide range of hole saw applications
  • Improved Pilot Bit design gives longer life in all materials
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/4 in
Brand Model Compatibility:
Long Hole Saw
Height:
4/25 in
Length:
4 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
1/4 in
Tool Type:
Hole Saw
Weight:
0.058 lb