4 in. String Beaded Wire Wheel Bulk
4 in. String Beaded Wire Wheel Bulk
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 80 Pallet: 1440-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
- Constructed for even balance which provides smooth performance
- Wire is 100% inspected to meet demanding quality specifications
- Manufactured by DEWALT
Documents
Specifications
- Application:
- Stainless Steel
- Arbor Hole Size:
- 5/8 in
- Diameter:
- 4 in
- Material:
- Stainless Steel
- Product Type:
- Wire Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 20000
- Weight:
- 0.4 lb