4 in. Wire Wheel
4 in. Wire Wheel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High tensile, heat treated carbon steel wire provides long lasting aggressive brushing action
- Internal holding plate construction provides reduced knot movement and increased control and brush life
- Smooth performance, with crimped wire for flexibility
- 0.02 in wire diameter
- 11 TPI
- High performance
Specifications
- Application:
- Ferrous Metal
- Arbor Hole Size:
- 5/8 in - 11 in
- Color Finish Name:
- Yellow
- Diameter:
- 4 in
- Height:
- 7-437/500 in
- Length:
- 5-197/500 in
- Material:
- Carbon Steel
- Product Type:
- Stringer Bead Wheel, Bead Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 20000
- Weight:
- 0.46 lb