This product requires certification to purchase.

4 X 15 ROW SHOE HDL CBN BRSH

You last purchased this on
 
DEWALT

4 X 15 ROW SHOE HDL CBN BRSH

  • Fast #
  • Part #DDW49701
  • Item #4628189
  • Manufacturer Part #DW49701
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

4 X 15 ROW SHOE HDL CBN BRSH

  • Fast #
  • Part #DDW49701
  • Item #4628189
  • Manufacturer Part #DW49701
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 3168
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications
  • Requires Certification

Specifications

Application:
Metal Deburring
Height:
2-1/8 in
Length:
9-2/5 in
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Weight:
0.3 lb