43-97/100 x 4-18/25 x 5-31/100 in. Metal Folding Saw Horse
43-97/100 x 4-18/25 x 5-31/100 in. Metal Folding Saw Horse
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 36-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Robust metal structure - enables capacity load of 2000 lbs per pair
- Clamping - top metal bars allow to clamp on the sawhorse using trigger clamps (for sawing etc)
- 2 x 4 recess for lumbers to create jobsite table (with 2 sawhorses)
- Foldable - quick, compact and ergonomic folding for portability and easy storage
- V-groove - to work with pipes and small wood pieces
- Flip handle - for easy carrying
- Rubber pads - enable high friction and stability (located both on the top and legs)
- Side latches - provide optional use to carry 2 sawhorses together
Specifications
- Color Finish Name:
- Black, Silver
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 32-1/4 in
- Length:
- 43-97/100 in
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Stand Type:
- Sawhorse
- Tool Type:
- Saw Horse
- UL Listed:
- No
- Weight:
- 12.43 lb
- Width:
- 4-3/4 in
- Work Load Limit:
- 2000 lb