This product requires certification to purchase.

44-7/8 in. Portable Bandsaw Blade 3 Pack

You last purchased this on
 
DEWALT

44-7/8 in. Portable Bandsaw Blade 3 Pack

  • Fast #
  • Part #DDW3983
  • Item #1674526
  • Manufacturer Part #DW3983
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

44-7/8 in. Portable Bandsaw Blade 3 Pack

  • Fast #
  • Part #DDW3983
  • Item #1674526
  • Manufacturer Part #DW3983
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matrix II high speed steel edge for heat and wear resistance
  • 8% cobalt content for added durability & wear
  • RC 65-67 tooth hardness for increased wear resistance
  • Alloy steel backer for fatigue resistance
  • Length: 44-7/8"
  • Package Quantity: 3
  • 8 percent cobalt content For added durability wear
  • Requires Certification

Documents


Specifications

Application:
Cutting, Metal Cutting, Saws, Wood Cutting
Blade Length (in):
44-7/8 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.02 in
Blade Type:
Band Saw
Blade Width (in):
1/2 in
Height:
3/4 in
Material:
High Speed Steel, Metal
Package Quantity:
Pack of 3
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Teeth Per Inch:
18
Tool Type:
Band Saw Blade
Weight:
0.55 lb