This product requires certification to purchase.

4AH 12/20V 4 Port Rapid Charge Battery

You last purchased this on
 
DEWALT

4AH 12/20V 4 Port Rapid Charge Battery

  • Fast #
  • Part #DDCB104
  • Item #7626908
  • Manufacturer Part #DCB104
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

4AH 12/20V 4 Port Rapid Charge Battery

  • Fast #
  • Part #DDCB104
  • Item #7626908
  • Manufacturer Part #DCB104
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Simultaneous charging - all ports charge at the same time
  • Charges 12-volt and 20-volt batteries
  • 8-amps output per port
  • Thru-hole wall mounts
  • Charges 4 DCB204 battery in 40 minutes
  • Thru-Hole Wall Mounts
  • Cord Wraps
  • ToolConnect™ Tag Ready
  • Side Brackets To Mount Onto The ToughSystem™ Rails
  • Requires Certification

Documents


Specifications

AMP:
8
Automatic Shut-Off:
No
Battery Size:
4AH
Brand Model Compatibility:
DCB606 and DCB204 Batteries
Color Finish Name:
Black, Yellow
ETL Listed:
No
GSA Approved:
No
Length:
22 in
Material:
Plastic
Number of Batteries Charged at Once:
4
Number of Tools Included:
1
Portable:
Yes
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Battery Charger
UL Listed:
No
Volts:
120V
Weight:
8.6 lb