4AH 20V Lithium-ion Battery
4AH 20V Lithium-ion Battery
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Premium XR lithium ion pack provides up to 33% longer run-time than standard 20 V MAX* battery packs
- 3-LED Fuel gauge system allows immediate feedback on state of charge
- No memory and virtually no self-discharge for maximum productivity and less downtime
- Weighs 1.42 lbs allowing user maximum run-time in a lightweight battery
- Maximum initial battery voltage (measures without a workload) is 20 volts; nominal voltage is 18
Specifications
- AMP:
- 4
- Automatic Shut-Off:
- No
- Battery Size:
- 20V, 4AH
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Yellow, Black
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 3 in
- Length:
- 7 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Portable:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Battery
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 1-21/50 lb