This product requires certification to purchase.

5/32 x 5/32 x 5/32 in. Round Twist 1 Piece

You last purchased this on
 
DEWALT

5/32 x 5/32 x 5/32 in. Round Twist 1 Piece

  • Fast #
  • Part #DDW1910
  • Item #1769842
  • Manufacturer Part #DW1910
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

5/32 x 5/32 x 5/32 in. Round Twist 1 Piece

  • Fast #
  • Part #DDW1910
  • Item #1769842
  • Manufacturer Part #DW1910
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 8272
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pilot point tip starts on contact
  • Drills clean, accurate holes & reduces burrs
  • No-spin shank eliminates bit spinning in chuck
  • Tapered web provides greater durability
  • Size markings located above the shank
  • Std Jobber Length Fractional Sizes
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
5/32 in
Bit Sizes:
5/32 in
Drill Bit Type:
Twist
Height:
187/1000 in
Length:
5-3/4 in
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
5/32 in
Shank Style:
Round
Weight:
0.03 lb