5/8 x 25/64 in. SDS-Plus Stop Drill Bit (1 Piece)
5/8 x 25/64 in. SDS-Plus Stop Drill Bit (1 Piece)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 1200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- ACCU-BIT™ FOR DEWALT MINI-UNDERCUT+™
Recommended Accessories
Specifications
- Application:
- Concrete, Masonry
- Bit Diameter(s) (In):
- 5/8 in
- Coating:
- Bright
- Color Finish Name:
- Black
- Drill Bit Type:
- Stop
- Drilling Depth (in):
- 3/4 in
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Shank Size:
- 25/64 in
- Shank Style:
- SDS-Plus
- Tool Type:
- Drill Bit