This product requires certification to purchase.

5 in. Hook and Loop Paper Disc

You last purchased this on
 
DEWALT

5 in. Hook and Loop Paper Disc

  • Fast #
  • Part #DDW4309
  • Item #863228
  • Manufacturer Part #DW4309
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

5 in. Hook and Loop Paper Disc

  • Fast #
  • Part #DDW4309
  • Item #863228
  • Manufacturer Part #DW4309
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 7 Pallet: 735
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stearate coating reduces gum-up
  • Premium aluminum oxide grain removes material more efficiently
  • Resin adhesive resists heat build-up
  • Chemically treated backing resists tearing
  • Requires Certification

Documents


Specifications

Application:
Sanding
Diameter:
5 in
Height:
1-307/500 in
Length:
5-1/5 in
Material:
Aluminum Oxide, Metal
Product Type:
Paper Disc
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Weight:
0.75 lb