5/8 in. Drop In Anchor Setting Tool
5/8 in. Drop In Anchor Setting Tool
Package Quantity Info:
Each: 1 Inner Pack: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1-5/16 in pin length
- Designed for consistent installation of Steel Dropin™ anchors using a standard hammer
Documents
Specifications
- Application:
- Steel Drop-In Anchor
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Length:
- 1-5/16 in
- Material:
- Steel
- Product Type:
- Anchor Setting Tool
- Rod Size (in):
- 5/8 in
- Thread Size:
- 5/8 in