6-3/4 in Reciprocating Saw Blade 5 Piece
6-3/4 in Reciprocating Saw Blade 5 Piece
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4 Pallet: 288-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Universal fitments™ for use on all major brands (no adapter required)
- DEWALT tough case is versatile and allows user to customize compartments to fit a wide variety of oscillating accessories
- Includes (2) DWA4203, DWA4206, DWA4217, DWA4213
- Manufactured by DEWALT
Specifications
- Blade Length (in):
- 6-3/4 in
- Blade Material:
- Metal
- Blade Type:
- Reciprocating Saw
- Height:
- 11-3/4 in
- Length:
- 10-21/50 in
- Number of Pieces:
- 5 Piece
- Package Quantity:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Weight:
- 1.2 lb