This product requires certification to purchase.

6 in. 18 TPI Bi-Metal Saw Blade 5-Pack

You last purchased this on
 
DEWALT

6 in. 18 TPI Bi-Metal Saw Blade 5-Pack

  • Fast #
  • Part #DDW4811
  • Item #2227360
  • Manufacturer Part #DW4811
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

6 in. 18 TPI Bi-Metal Saw Blade 5-Pack

  • Fast #
  • Part #DDW4811
  • Item #2227360
  • Manufacturer Part #DW4811
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10 Pallet: 3200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Patented tooth design utilizes sharper tooth geometry for faster cut rates
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
  • Specially formulated antistick coating minimizes friction and gumming
  • Requires Certification

Specifications

Application:
Light Gauge Metal, Heavy Gauge Metal
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.035 in
Blade Type:
Reciprocating Saw
Color Finish Name:
Black, Yellow
Height:
8-7/8 in
Length:
1-167/200 in
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Teeth Per Inch:
18
Weight:
0.222 lb
Width:
3/4 in