This product requires certification to purchase.

6 in. Aluminum Oxide Grind Wheel

You last purchased this on
 
DEWALT

6 in. Aluminum Oxide Grind Wheel

Brand image
You last purchased this on
 
DEWALT

6 in. Aluminum Oxide Grind Wheel

  • Fast #
  • Part #DDW4624
  • Item #1441054
  • Manufacturer Part #DW4624
4.6 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
  • 3 full sheets of fiberglass for durability and safety
  • Requires Certification

Specifications

Application:
Ferrous Metal
Arbor Hole Size:
7/8 in
Color Finish Name:
Yellow, Black
Diameter:
6 in
Grit Size:
24 µm
Height:
3/4 in
Length:
6 in
Material:
Aluminum Oxide
Product Type:
Grinding Wheel
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
10100
Thickness:
0.25 in
Weight:
0.49 lb



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing