This product requires certification to purchase.

6 in. Cut-Off Wheel

This product has been replaced by

DEWALT Yellow 4/89 in. Grinding Wheel
DEWALT 6 x 4/89 in. Grinding Wheel
Manufacturer Part #DWA8953F
You last purchased this on
 
DEWALT

6 in. Cut-Off Wheel

  • Fast #
  • Part #DDWA8953
  • Item #7234053
  • Manufacturer Part #DWA8953
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

DEWALT Yellow 4/89 in. Grinding Wheel
DEWALT 6 x 4/89 in. Grinding Wheel
Manufacturer Part #DWA8953F
DEWALT

6 in. Cut-Off Wheel

  • Fast #
  • Part #DDWA8953
  • Item #7234053
  • Manufacturer Part #DWA8953
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 12600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Material mix ensures durable, long life wheels
  • Free of iron, sulfur and chlorine for contaminant free cutting
  • High performance grain for long life in tough applications
  • Package quantity: 25 wheels/case
  • Requires Certification

Specifications

Application:
Ferrous Metal
Arbor Hole Size:
7/8 in
Diameter:
6 in
Material:
Ceramic
Product Type:
Wheel
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Thickness:
0.045 in
Tool Type:
Cut Off Wheel