7/16 in. Hole Saw Kit 9 Piece
7/16 in. Hole Saw Kit 9 Piece
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Door lock kit utilizes C-clamp design with tool-free clamping and no surface damage
- Door lock kit includes two adjustable bushings which accept both standard backsets and both common door thicknesses
- Door lock kit utilizes alignment window and taller bushings to deliver accurate height placement and straight drilling
- Made in USA
Specifications
- Diameter:
- 7/16 in
- Height:
- 8-27/50 in
- Length:
- 10-9/20 in
- Material:
- High Carbon Steel
- Number of Pieces:
- 9 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Saw Type:
- Hole
- Tool Type:
- Hole Saw Kit
- Weight:
- 4.05 lb