This product requires certification to purchase.

7/8 in. 80.000 µm Grit Flap Disc

You last purchased this on
 
DEWALT

7/8 in. 80.000 µm Grit Flap Disc

  • Fast #
  • Part #DDW8309
  • Item #1787447
  • Manufacturer Part #DW8309
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

7/8 in. 80.000 µm Grit Flap Disc

  • Fast #
  • Part #DDW8309
  • Item #1787447
  • Manufacturer Part #DW8309
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 2880
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Zirconia grit enables 3 times faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 times longer life than fiber resin metal sanding discs
  • Type 29 fiberglass backing provides optimal grinding angle of 10-25 degrees, allows full use of the disc, and won't mar the work piece
  • Independently certified to applicable standards
  • 30-day money back guarantee
  • Zirconia grit enables 3X faster material removal
  • Requires Certification

Specifications

Application:
Industrial
Arbor Hole Size:
7/8 in
Color Finish Name:
Yellow/Black
Diameter:
4-1/2 in
Grit Size:
80 µm
Height:
7/8 in
Length:
4-1/2 in
Product Type:
Flap Disc
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Weight:
0.2 lb