This product requires certification to purchase.

7-1/4 in. Carbide Circular Saw Blade

DEWALT

7-1/4 in. Carbide Circular Saw Blade

  • Fast #
  • Part #DDWA31724D
  • Item #7212381
  • Manufacturer Part #DWA31724D
3.1 out of 5 Customer Rating
Brand image
DEWALT

7-1/4 in. Carbide Circular Saw Blade

  • Fast #
  • Part #DDWA31724D
  • Item #7212381
  • Manufacturer Part #DWA31724D
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 1805
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal for wood with nails
  • Patented body slot technology for smooth cuts
  • Reinforced shoulder design for impact resistance
  • Laser-cut plate
  • premium carbide teeth
  • face ground teeth require low cutting force
  • Includes diamond arbor knock-out
  • Requires Certification

Specifications

Application:
Nail-Embedded Wood, Cutting
Blade Material:
Carbide
Blade Type:
Circular Saw
Diameter:
7-1/4 in
Height:
9-3/4 in
Length:
8-3/4 in
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
885911479844
Weight:
0.55 lb