This product requires certification to purchase.

7 in. Type 1 Flange Set

You last purchased this on
 
DEWALT

7 in. Type 1 Flange Set

  • Fast #
  • Part #DD284932
  • Item #1925169
  • Manufacturer Part #D284932
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

7 in. Type 1 Flange Set

  • Fast #
  • Part #DD284932
  • Item #1925169
  • Manufacturer Part #D284932
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Backing flange and clamp nut allow for use with type 1 wheels
  • For use with type 1 cutting wheels
  • Manufactured by DEWALT
  • Includes backing flange and clamp nut
  • Requires Certification

Specifications

Application:
Grinding
Brand Model Compatibility:
Type 1 Wheels
Color Finish Name:
Black
Diameter:
7 in
Height:
3/4 in
Length:
5-3/4 in
Material:
Metal
Product Type:
Flange
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Weight:
0.25 lb