7 x 1/16 in. Grinding Wheel
7 x 1/16 in. Grinding Wheel
-
Pick Up: 0 Available in Dayton, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Thin 0.045 in wheel design for fast burr free cutting
- Proprietary material Mix ensures durable long life wheels
- Proprietary aluminum oxide grain combination for aggressive cutting action
- 2 Full sheets of fiberglass for durability and safety
- Crafted for fast cutting and long life
- Type 1 wheel type
- High performance
- Ideal for cutting in stainless steel metals
- Grit Type A60T Premium Aluminum Oxide
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 7/8 in
- Blade Thickness (in):
- 1/16 in
- Color Finish Name:
- Yellow, Black
- Diameter:
- 7 in
- Grit Size:
- 60 µm
- Grit Type:
- Medium
- Height:
- 1/25 in
- Length:
- 6 in
- Material:
- Aluminum Oxide
- Product Type:
- Grinding Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 10100
- Thickness:
- 1/16 in
- Weight:
- 0.12 lb