7 x 1/2 in. Wedge Expansion Anchor Zinc Plated Stainless Steel
7 x 1/2 in. Wedge Expansion Anchor Zinc Plated Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Knurled mandrel provides consistent performance in cracked and uncracked concrete
- Mandrel design helps prevent galling during installation and service life
- Nominal drill bit size is the same as the anchor diameter
- Anchor can be installed through standard clearance fixture holes
- Length ID code and identifying marking stamped on head of each anchor
- Anchor design allows for follow-up expansion after setting under tensile loading
- Made in USA versions (MIUSA) available on request
- See ordering information on page 12
- MIUSA anchors can meet domestic content requirements (e.g. BAA, TAA, AIS) at time of publication
Documents
Specifications
- ASTM:
- ASTM E-488
- Application:
- Barriers, Beam, Equipment Bracing, Bracket, Clips, Column Anchorage, Fence, Guards, Rack, Railings, Safety-Related Attachment, Seismic Loading, Support Ledger, Tension Zone, Utility, Wind Loading
- Coating:
- Zinc Plated
- Diameter:
- 1/2 in
- Length:
- 7 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Wedge Anchor
- Thread Length:
- 5.25