70-Piece Multi-Bit and Nut Driver Set
70-Piece Multi-Bit and Nut Driver Set
Frequently Purchased Together
Product Details
Product Details
- Lockable stacking cases
- Durable transparent lid
- Exceeds ANSI specifications
- Vinyl grip multi grip bit driver.
- Torx Bits: T6, T7, T8, T9, T10, T15, T20, T25, T27 and T30
Specifications
- Color Finish Name:
- Chrome
- Height:
- 3-1/5 in
- Length:
- 15-3/10 in
- Material:
- Chrome
- Number of Pieces:
- 70 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Nut Driver, Drill Bit
- Weight:
- 4 lb