71/4 REAR PIVOT Circular SAW KI
71/4 REAR PIVOT Circular SAW KI
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rear pivot depth of cut adjustment allows your hand to remain behind the tool at all depth of cuts
- Powerful 15.0 A, 2,075 MWO motor made for long life and difficult applications
- Heavy-gauge, high-strength aluminum alloy base for increased durability on work site
- Independently certified to meet applicable standards
- Depth of cut at 45°: 1-7/8"
- Depth of cut at 90°: 2-7/16"
- Includes carbide tipped blade, blade wrench and kit box
- Three year limited warranty
Specifications
- AMP:
- 15
- Bare Tool or Kit:
- Tool Kit
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Corded
- Diameter:
- 7-1/4 in
- Height:
- 9-3/8 in
- Horsepower:
- 2-4/5 hp
- Length:
- 15-7/8 in
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Saw Type:
- Circular
- UL Listed:
- Yes
- UPC:
- 028875033640
- Volts:
- 120V
- Weight:
- 19 lb