8-1/2 x 3/4 in. Wedge Expansion Anchor Zinc Plated Carbon Steel
8-1/2 x 3/4 in. Wedge Expansion Anchor Zinc Plated Carbon Steel
Frequently Purchased Together
Product Details
Product Details
- Consistent performance in high and low strength concrete
- Anchor can be installed through standard fixture hole
- Anchor design allows for follow-up expansion after setting under tensile loading
- Nominal drill bit size is the same as the anchor diameter
- Length ID code and identifying marking stamped on head of each anchor
Documents
Specifications
- ANSI:
- ANSI B18.22.2, ANSI B212.15
- ASTM:
- ASTM A-563 Grade A, ASTM B-633, ASTM E-488, ASTM F-844
- Application:
- Barriers, Beam, Column Anchorage, Fence, Guards, Interior, Low Level Corrosion Environment, Safety-Related Attachment, Seismic Loading, Tension Zone, Utility, Wind Loading
- Coating:
- Zinc Plated
- Diameter:
- 3/4 in
- FM Approved:
- Yes
- Length:
- 8-1/2 in
- Material:
- Carbon Steel
- Product Type:
- Wedge Anchor
- Thread Length:
- 6.25
- UL Listed:
- Yes