This product requires certification to purchase.

8 Amp Single Drive System 3-M D-Handle With Side Handle

This product has been replaced by

DEWALT Yellow/Black Rotary Hammer Kit
DEWALT 17-1/4 in. Rotary Hammer Kit
Manufacturer Part #D25262K
You last purchased this on
 
DEWALT

8 Amp Single Drive System 3-M D-Handle With Side Handle

  • Fast #
  • Part #DD25213K
  • Item #3169509
  • Manufacturer Part #D25213K
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

DEWALT Yellow/Black Rotary Hammer Kit
DEWALT 17-1/4 in. Rotary Hammer Kit
Manufacturer Part #D25262K
DEWALT

8 Amp Single Drive System 3-M D-Handle With Side Handle

  • Fast #
  • Part #DD25213K
  • Item #3169509
  • Manufacturer Part #D25213K
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 3 Mode SDS hammer
  • Factory set clutch reduces sudden, high-torque reactions if bit jams
  • Reverse feature assists in the removal of fasteners
  • Variable speed allows for precise hole placement on work surface
  • Requires Certification

Specifications

AMP:
8
CSA Certified:
Yes
Chuck Size:
1 in
Corded Cordless:
Corded
Handle Type:
D-handle
Length:
16-3/5 in
Material:
Composite, Plastic
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
1150
Shank Style:
SDS
Tool Type:
Hammer Drill
Volts:
115V
Weight:
6.1 lb