8 ft. Variable Speed Orbital Jigsaw Kit in Yellow
8 ft. Variable Speed Orbital Jigsaw Kit in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 72-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Keyless blade clamp for fast, easy blade installation and removal
- 5.5 Amp motor deliver powerful cuts in the hardest materials
- Variable speed delivers 0-3,100 strokes per minute for optimal cutting speed
- 4-position orbital action allows for faster, more aggressive cuts in a variety of materials
- All-metal gear case provides superior durability on a professional site
- Shoe bevels 0° to 45° for beveled cuts
Specifications
- AMP:
- 5.5
- Bare Tool or Kit:
- Tool Kit
- CSA Certified:
- Yes
- Color Finish Name:
- Silver/Yellow
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Height:
- 4 in
- Length:
- 9-1/4 in
- Material:
- Metal
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Saw Type:
- Jig
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Volts:
- 120V
- Weight:
- 6.2 lb