8 in. Bench Grinder
8 in. Bench Grinder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rugged cast iron base and motor housing provide durability and prolonged life
- Precision-machined aluminum tool rests allow the user to accurately position work
- Rear exhaust ports in wheel guards for smoother operation
- Distance of 12-1/2" between wheels for larger and longer grinding applications
- A 3/4 hp Induction motor provides superior power for industrial grinding applications
- Spindle diameter: 5/8"
- A 8" Bench Grinder
- Blade Arbor: 5/8"
Specifications
- AMP:
- 4.2
- ANSI:
- Yes
- Arbor Hole Size:
- 5/8 in
- CSA Certified:
- Yes
- Color Finish Name:
- Black, Yellow
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Diameter:
- 8 in
- ETL Listed:
- Yes
- Height:
- 11-3/10 in
- Horsepower:
- 3/4 hp
- Length:
- 16 in
- Material:
- Cast Iron
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 3600
- Tool Type:
- Grinder
- UL Listed:
- Yes
- Volts:
- 110V
- Watts:
- 425 W
- Weight:
- 37.56 lb
- Width:
- 10-1/2 in