8 in. Bench Grinder Brush
8 in. Bench Grinder Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 340-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
- Constructed for even balance which provides smooth performance
- Wire is 100% inspected to meet demanding quality specifications
Specifications
- Application:
- Grinding
- Arbor Hole Size:
- 5/8 in
- Brand Model Compatibility:
- DDW758 Bench Grinder
- Color Finish Name:
- Black, Yellow
- Diameter:
- 8 in
- Height:
- 12-51/250 in
- Length:
- 1-9/16 in
- Material:
- Carbon Steel
- Product Type:
- Wire Wheel Brush
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 4000
- Weight:
- 2.51 lb
- Width:
- 3/4 in