This product requires certification to purchase.

8 oz. Chalk in Blue

You last purchased this on
 
DEWALT

8 oz. Chalk in Blue

  • Fast #
  • Part #DDWHT47049L
  • Item #7223404
  • Manufacturer Part #DWHT47049L
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

8 oz. Chalk in Blue

  • Fast #
  • Part #DDWHT47049L
  • Item #7223404
  • Manufacturer Part #DWHT47049L
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 720
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High-grade chalk to be used with chalk line reels
  • Oval-shaped bottle will not roll off of surface
  • Tethered easy pouring pop-top spout cap
  • Available: 8 oz and 5 lbs
  • Available: blue, red, black, red permanent
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
2-1/10 in
Length:
7-1/10 in
Material:
Chalk
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Size:
8 oz
Weight:
0.64 lb