This product requires certification to purchase.

80µm High Performance Type 27 Flap Discs

You last purchased this on
 
DEWALT

80µm High Performance Type 27 Flap Discs

  • Fast #
  • Part #DDW8358
  • Item #3611068
  • Manufacturer Part #DW8358
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

80µm High Performance Type 27 Flap Discs

  • Fast #
  • Part #DDW8358
  • Item #3611068
  • Manufacturer Part #DW8358
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 1440
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Zirconia grit enables 3 times faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 times longer life than fiber resin metal sanding discs
  • Type 27 fiberglass backing provides grinding angle of 5-15 degrees
  • Independently certified to applicable standards
  • 30-day money back guarantee
  • Requires Certification

Documents


Specifications

Application:
Aerospace Alloys, Aluminum, Carbon Steel, Cast Iron, Forgings, Nickel Alloy, Stainless Steel
Arbor Hole Size:
5/8 in
Color Finish Name:
Yellow/Black
Diameter:
4-1/2 in
Grit Size:
80 µm
Height:
1-187/1000 in
Length:
4-1/2 in
Material:
Zirconia
Product Type:
Flap Disc
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
0.29 lb