This product requires certification to purchase.

9-1/4 x 2-3/4 in. Air Stapler

You last purchased this on
 
DEWALT

9-1/4 x 2-3/4 in. Air Stapler

  • Fast #
  • Part #DDWFP1838
  • Item #7312922
  • Manufacturer Part #DWFP1838
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

9-1/4 x 2-3/4 in. Air Stapler

  • Fast #
  • Part #DDWFP1838
  • Item #7312922
  • Manufacturer Part #DWFP1838
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 102
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Long life maintenance-free motor helps to keep from staining the work surface
  • Tool-free depth-of-drive adjustment for proper setting of staples
  • Selectable trigger: sequential or contact actuation
  • Low staple lockout alerts when to reload
  • Rear exhaust to keep contaminates away from work
  • Requires Certification

Specifications

ANSI:
Yes
Color Finish Name:
Yellow/Black
Height:
13-9/100 in
Length:
9-1/4 in
Power Source:
Air
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Stapler
Weight:
5.6 lb
Width:
2-3/4 in