This product requires certification to purchase.

Anchor Insert in Orange

You last purchased this on
 
DEWALT

Anchor Insert in Orange

  • Fast #
  • Part #DPFM253381258
  • Item #9340744
  • Manufacturer Part #PFM253381258
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Anchor Insert in Orange

  • Fast #
  • Part #DPFM253381258
  • Item #9340744
  • Manufacturer Part #PFM253381258
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50 Pallet: 1600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fast and simple to install, low installed cost
  • Sturdy base design resists inserts from being kicked over after placement
  • Color coded by size for simple identification, can be further marked by trade and/or utility
  • Inserts can be installed in form pours only 3.5" thick; low profile (LP) inserts can be installed in form pours only 2.5" thick (see installation details)
  • Suitable for seismic and wind loading (see design information)
  • Multi thread inserts allow for multiple diameters using the same part
  • All sizes of multi thread inserts have performance data for tension and shear loading
  • Push-In thread version does not require turning threaded rod elements during installation
  • Requires Certification

Documents


Specifications

Application:
Hanging Pipe, Sprinkler Systems, Suspending Cable Tray, HVAC Ductwork, Strut Channel, Conduit, Lighting Systems
Color Finish Category:
Oranges
Color Finish Name:
Orange
FM Approved:
Yes
Material:
Carbon Steel, Plastic
Product Type:
Mechanical Anchor
UL Listed:
Yes