Cordless Band Saw Tool Kit
Atomic Cordless Band Saw Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 32-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- One-handed and overhead cutting with the integrated guard.
- Variable speed trigger and speed dial allow for easy speed adjustment to match the material being cut.
- Blade release lever with wrench and single point tracking adjustment.
- Metal latch secures the pivoting guard when opened for easy blade changes.
- LANYARD READY; Compatible.
- Tool Connect; CHIP READY: Chip pocket accepts Tool Connect; Chip DCE042 and connects with Tool Connect; Site Manager app for easy asset management on the jobsite. (DCE042 sold separately)
Specifications
- Bare Tool or Kit:
- Tool Kit
- Blade Length (in):
- 27-1/4 in
- Collection:
- Atomic
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 1-3/4 in
- Height:
- 9 in
- Length:
- 13 in
- Number of Tools Included:
- 1
- Portable:
- Yes
- Power Source:
- Battery
- Proposition 65:
- IN MANUAL
- Saw Type:
- Band
- Teeth Per Inch:
- 14/18
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Volts:
- 20V
- Weight:
- 6.6 lb
- Width:
- 9 in