Forged Steel Bullnose Aviation Snip
Aviation Forged Steel Bullnose Aviation Snip
Frequently Purchased Together
Product Details
Product Details
- Comfort & control ergonomic grips
- High durability CR-V steel
- Flush mount hardware
- Serrated blade, clean finish
Specifications
- Blade Length (in):
- 1 in
- Collection:
- Aviation
- Color Finish Name:
- Silver
- Cutting Capacity:
- 18 in
- GSA Approved:
- No
- Handle Length (in):
- 7-1/4 in
- Height:
- 11-7/8 in
- Length:
- 9-1/4 in
- Material:
- Forged Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Snip
- Weight:
- 1.02 lb