This product requires certification to purchase.

3/4 in. Carbon Steel and Engineered Plastic Concrete Insert

You last purchased this on
 
DEWALT

Bang-It®+ 3/4 in. Carbon Steel and Engineered Plastic Concrete Insert

  • Fast #
  • Part #DPFM3525834
  • Item #9806670
  • Manufacturer Part #PFM3525834
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Bang-It®+ 3/4 in. Carbon Steel and Engineered Plastic Concrete Insert

  • Fast #
  • Part #DPFM3525834
  • Item #9806670
  • Manufacturer Part #PFM3525834
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Pallet: 1600
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fast and simple to install, low installed cost
  • Sturdy base design resists inserts from being kicked over after placement
  • Color coded by size for simple identification, can be further marked by trade and/or utility
  • Inserts can be installed in upper and lower steel deck profiles with limited concrete topping thickness (see installation details)
  • Suitable for seismic and wind loading (see design information)
  • Multi thread inserts allow for multiple diameters using the same part
  • All sizes of multi thread inserts rated for tension and shear loading
  • Push-In thread version does not require turning threaded rod elements during installation
  • Requires Certification

Specifications

Application:
Cable Tray, Concrete, Conduit, HVAC Ductwork, Hanging Pipe, Lighting Systems, Overhead Utilities, Sprinkler Systems, Strut Channel, Trapeze
Collection:
Bang-It®+
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3/4 in
FM Approved:
Yes
Material:
Carbon Steel, Plastic
Product Type:
Engineered, Concrete Insert
UL Listed:
Yes