Bantam
Frequently Purchased Together
Product Details
Product Details
- Performs well in most base materials
- Anchor body is resistant to corrosion from moisture
- Offered with and without screws (available in kits)
Documents
Specifications
- Collection:
- Bantam
- Color Finish Name:
- Blue
- Diameter:
- 3/16 in
- Length:
- 1 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Anchor Kit
- Size:
- #8 -#10