This product requires certification to purchase.

1 in. Blue 1/4 in. Plastic Anchor

You last purchased this on
 
DEWALT

Bantam 1 in. Blue 1/4 in. Plastic Anchor

  • Fast #
  • Part #D08938PWR
  • Item #5113425
  • Manufacturer Part #08938-PWR
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Bantam 1 in. Blue 1/4 in. Plastic Anchor

  • Fast #
  • Part #D08938PWR
  • Item #5113425
  • Manufacturer Part #08938-PWR
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 360
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Performs well in most base materials
  • Anchor body is resistant to corrosion from moisture
  • Offered with and without screws (available in kits)
  • Requires Certification

Documents


Specifications

Collection:
Bantam
Color Finish Name:
Blue
Diameter:
1/4 in
Length:
1 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Anchor Kit
Size:
#10 - #12
Thread Size:
12 mm