This product requires certification to purchase.

Battery Self-Leveling Cross-Line Laser

You last purchased this on
 
DEWALT

Battery Self-Leveling Cross-Line Laser

  • Fast #
  • Part #DDW088K
  • Item #4899982
  • Manufacturer Part #DW088K
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Battery Self-Leveling Cross-Line Laser

  • Fast #
  • Part #DDW088K
  • Item #4899982
  • Manufacturer Part #DW088K
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 2 Pallet: 160
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 50 ft. Visible Range
  • Patented integrated magnetic bracket
  • Water and debris resistant with an IP54 rating
  • +/- 1/8 In. Accuracy at 30 ft
  • Durable, over molded housing with a 1 meter drop rating
  • Housed in a durable storage case
  • Requires Certification

Specifications

Battery Size:
AA
Battery Type:
Alkaline
Color Finish Name:
Red
Height:
8-1/4 in
Length:
8-1/4 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Laser Level
Weight:
3.6 lb