This product requires certification to purchase.

Black and Yellow Lawn Mower

You last purchased this on
 
DEWALT

Black and Yellow Lawn Mower

  • Fast #
  • Part #DDCMW220X2C
  • Item #8927836
  • Manufacturer Part #DCMW220X2C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Black and Yellow Lawn Mower

  • Fast #
  • Part #DDCMW220X2C
  • Item #8927836
  • Manufacturer Part #DCMW220X2C
5 out of 5 Customer Rating

X Points
Color Finish Name: Black, Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Powerful brushless motor and (2) 20V MAX batteries
  • 3-in-1: mulching, bagging, and rear discharging
  • Heavy-duty 20 in metal deck
  • Single lever height adjust ranging from 1.5 - 3.4 in
  • Folding handle and lift handles for easy transport and compact storage
  • Requires Certification

Specifications

Color Finish Name:
Black, Yellow
Length:
20 in
Number of Tools Included:
1
Tool Type:
Push Mower
Width:
21-17/25 in