This product requires certification to purchase.

168 Piece Tool Set

You last purchased this on
 
DEWALT

Blackhawk™ 168 Piece Tool Set

  • Fast #
  • Part #DDWMT73803
  • Item #5025878
  • Manufacturer Part #DWMT73803
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Blackhawk™ 168 Piece Tool Set

  • Fast #
  • Part #DDWMT73803
  • Item #5025878
  • Manufacturer Part #DWMT73803
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Knurled Control Ring
  • Polished chrome vanadium finish
  • DirectTorque™ Technology
  • Hand stamped markings
  • Requires Certification

Documents


Specifications

Collection:
Blackhawk™
Color Finish Name:
Polished Chrome Vanadium
Drive Size:
1/2 in
Height:
3-43/50 in
Length:
22-3/5 in
Material:
Plastic
Number Of Points:
6-point
Number of Pieces:
168 Piece
Number of Tools Included:
82
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Tool Set
Weight:
21.27 lb
Width:
15-3/4 in