1-1/4 in. Zamac Alloy Bolt Anchor
Calk-In™ 1-1/4 in. Zamac Alloy Bolt Anchor
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 300 Pallet: 8400-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- CALK-IN 3/8 X 16
- Federal GSA Specification – Meets descriptive and proof load requirements of CID A-A-1922A, Type 1
- Readily accepts coarse thread machine bolts including sidewalk bolts
- Internally threaded anchor for easy removability of attachment and service work
- Shallow embedment
Documents
Specifications
- ANSI:
- ANSI B212.15
- ASTM:
- ASTM E-488
- Application:
- Window Frames, Doors, Shutters
- Collection:
- Calk-In™
- Diameter:
- 3/8 in
- FM Approved:
- No
- Length:
- 1-1/4 in
- Material:
- Alloy
- Material Type:
- ZAMAK
- Product Type:
- Bolt Anchor
- Thread Size:
- 16 mm
- UL Listed:
- No