This product requires certification to purchase.

Combination Wrench

You last purchased this on
 
DEWALT

Combination Wrench

  • Fast #
  • Part #DDWMT19234
  • Item #7626906
  • Manufacturer Part #DWMT19234
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Combination Wrench

  • Fast #
  • Part #DDWMT19234
  • Item #7626906
  • Manufacturer Part #DWMT19234
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stamped hashmark pattern on wrench handle provides added grip points.
  • Longer panel design gives more torque during use.
  • Full Polish Chrome
  • 13 degree offset box end for knuckle clearance
  • Sizes stamped twice on both sides of wrench handle for easier size identification
  • 15 degree offset open end allows an increased range of arc swing in tight spaces
  • DirectTorque™ Technology helps prevent rounding of fasteners
  • Full Lifetime Warranty
  • Stamped markings provide permanent visibility and prevents wear over time.
  • Requires Certification

Specifications

Capacity:
5/16 in
Color Finish Name:
Polished Chrome
GSA Approved:
No
Maximum Capacity:
1-1/4 in
Number of Tools Included:
17
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Size:
1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/4 in, 1-1/8 in, 1-1/16 in
Weight:
12.52 lb
WrenchType:
Combination