This product requires certification to purchase.

Combination Wrench Set

You last purchased this on
 
DEWALT

Combination Wrench Set

  • Fast #
  • Part #DDWMT19232
  • Item #7626905
  • Manufacturer Part #DWMT19232
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Combination Wrench Set

  • Fast #
  • Part #DDWMT19232
  • Item #7626905
  • Manufacturer Part #DWMT19232
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fractional spline wrenches can be used on fractional 4, 6, 12 point, spline and Torx® fasteners
  • Chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
  • Fifteen° angled offset box end helps keep shank clear of obstructions
  • Anti-slip design (ASD) open end
  • Set includes: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" 12 point wrenches
  • DirectTorque(TM) Technology helps prevent rounding of fasteners
  • Stamped markings provide permanent visibility and prevents wear over time
  • Requires Certification

Specifications

Capacity:
13/16 in
Color Finish Name:
Polished Chrome
GSA Approved:
No
Height:
3-2/5 in
Length:
16-3/4 in
Material:
Chrome Vanadium
Maximum Capacity:
1-1/4 in
Number Of Points:
12-point
Number of Pieces:
8 Piece
Number of Tools Included:
7
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Weight:
4.472 lb
WrenchType:
Combination