Anti-Fog Goggle
Concealer™ Anti-Fog Goggle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- DEWALT ToughCoat™ hard coated lens provides tough protection against scratches
- DEWALT anti-fog lens coating provides tough protection against fogging
- Soft, dual injected rubber conforms to the face to provide a high level protection from dust and debris
- Adjustable, elastic cloth head strap provides a comfortable fit
- Ventilation channels allow breathability and added protection against fogging
- Low profile design provides full field of vision
- Polycarbonate lens meets ANSI Z87.1+ standards and provides 99.9% UVA/UVB protection
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- Collection:
- Concealer™
- Color Finish Name:
- Black/Yellow
- Glasses Frame Color:
- Black/Yellow/Smoke
- Glasses Lens Color:
- Smoke
- Height:
- 3-2/5 in
- Length:
- 7-2/5 in
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- Width:
- 3-4/5 in