Corded 1-1/4 hp 7 Amp Variable Speed Router
Corded 1-1/4 hp 7 Amp Variable Speed Router
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Durable 1.25HP motor delivers the power to meet the toughest applications
- Soft-starting motor features full-time electronic feedback that maintains motor speed through the cut
- Adjustment ring enables controlled bit depth changes to within 1/64 in
- Multiple shaft-lock detents enable quick and simple bit changes
- Spring-loaded release tabs allow for quick base removal
- Aluminum motor housing and base construction provides long term durability
- Extended 8-slot 1/4 in. Collet maximizes surface contact with router bit shank for a tighter grip
- Variable speed control feature enables bit speed to be optimized for changing applications
- Dual LED's and clear sub-base ensure maximum visibility in operation
- Large, low-pressure spindle lock button allows for comfortable, single wrench bit changes
Documents
Specifications
- AMP:
- 7
- CSA Certified:
- No
- Color Finish Name:
- Black/Silver/Yellow
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Diameter:
- 1/4 in
- Handle Material:
- Rubber
- Height:
- 6-7/10 in
- Horsepower:
- 1-1/4 hp
- Length:
- 19-1/4 in
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 27000
- Tool Type:
- Router
- UL Listed:
- No
- Variable Speed:
- Yes
- Volts:
- 110V
- Weight:
- 7.7 lb